TME-450R5MR-FM
Description
TME-450R5MR-FM CONV RLR TRANSFER PLATE ; M6 FASTENER 4.45" WIDTH W/ 5 ROLLER
Part # 16773
BDI # 21557760
Features
Roller Width - Inch:
4.035
Roller Width - Millimeter:
102.5
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.242
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance
9CH2264
Description
9CH2264 BEARING HANGER ; 2" SHAFT DIA 6-1/8" MOUNTING FLANGE
Part # 9CH2264
BDI # 625739
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
10
568-687402
Description
568-687402 ROLLER TRANSFER PLATE ; NON-RETURNABLE ROL-PLT 568 CNTR L115MM
Part # 10107059
BDI # 19435796
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
568
Length - Feet:
0.083
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Center Module | Stainless Steel Roller Shaft
ROL-PLT 567 LIP3 L115MM HP
Description
ROL-PLT 567 LIP3 L115MM HP TRNSFR PLATE ; NON-RETURNABLE 567-687382 RLR TRPLT
Part # 10106951
BDI # 19435797
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
567
Length - Feet:
0.172
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft
672-687432
Description
ROL-PLT 672 LIP2 L115MM HP 672-687432 ; NON-RETURNABLE ROLLER TRANSFER PLATE
Part # 10138180
BDI # 19435795
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft