Page 1 of 5

Next

Compare
20CH706

COMPARE

20CH706

Description
20CH706 BEARING HANGER ; 20" X 3" 70

MARTIN SPROCKET & GR

Part # 20CH706

BDI # 617164

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 13.5
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 342.9

Series: 70
Inch - Metric: Inch
Length - Millimeter: 533.4
Other Features: 20 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
18CH2166

COMPARE

18CH2166

Description
18CH2166 BEARING HANGER ; 3" SHAFT DIA 19" LG 6" WD

MARTIN SPROCKET & GR

Part # 18CH2166

BDI # 616259

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 12.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 307.975

Series: 216
Inch - Metric: Inch
Length - Millimeter: 482.6
Other Features: 18 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch: 19

Price Inventory : Available to order
Loading Price
QTY
20CH2206

COMPARE

20CH2206

Description
20CH2206 CONVEYOR HANGER

MARTIN SPROCKET & GR

Part # 20CH2206

BDI # 21535986

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 14
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 355.6

Series: 220
Inch - Metric: Inch
Length - Millimeter: 673.1
Other Features: 20 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch: 26.5

Price Inventory : Available to order
Loading Price
QTY
9CH3264

COMPARE

9CH3264

Description
9CH3264 BEARING HANGER ; 9" X 2" 326

MARTIN SPROCKET & GR

Part # 9CH3264

BDI # 625743

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 326
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
20CH2267

COMPARE

20CH2267

Description
20CH2267 BEARING HANGER ; 20"X 3-7/16"STY 226

MARTIN SPROCKET & GR

Part # 20CH2267

BDI # 617162

Features

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Mounting Flange to Center of Bearing - Inch: 13.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 342.9

Series: 226
Inch - Metric: Inch
Length - Millimeter: 533.4
Other Features: 20 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 21

Price Inventory : Available to order
Loading Price
QTY