VG-J200-125-10
Description
VG-J200-125-10 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 1/8"X2" 10FT/BOX
Part # VG-J200-125-10
BDI # 338371
Features
Series:
2" J-Legs
Track Width - Millimeter:
50.8
Length - Feet:
10
Track Width - Inch:
2
Height - Millimeter:
10.16
Height - Inch:
0.4
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide | Wear Strip
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
9
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
228.6
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
17
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
127
Series:
30
Inch - Metric:
Inch
Length - Millimeter:
0
Other Features:
9 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch:
0
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
127
Series:
30
Inch - Metric:
Inch
Length - Millimeter:
0
Other Features:
9 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch:
0
HG-2080-10
Description
HG-2080-10 CHAIN GUIDE ; 9/16" TRACK WIDE 10FT/BOX
Part # HG-2080-10
BDI # 337143
Features
Series:
HG
Track Width - Millimeter:
14.3
Length - Feet:
10
Track Width - Inch:
0.563
Height - Millimeter:
12.7
Height - Inch:
0.5
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | ANSI Double Pitch Chain | Wear Resistance | Low Friction Surface | For Packaging and Drag Chain Conveying System
Product Name:
Chain Guide