VG-J200-125-10
Description
VG-J200-125-10 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 1/8"X2" 10FT/BOX
Part # VG-J200-125-10
BDI # 338371
Features
Series:
2" J-Legs
Track Width - Millimeter:
50.8
Length - Feet:
10
Track Width - Inch:
2
Height - Millimeter:
10.16
Height - Inch:
0.4
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide | Wear Strip
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
9
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
228.6
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
17
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
127
Series:
30
Inch - Metric:
Inch
Length - Millimeter:
0
Other Features:
9 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch:
0
VG-J200-188-NS-10
Description
VG-J200-188-NS-10 J LEG GUIDE PROFILE ; NON-RETURNABLE 3/16"X2" 10FT/BOX
Part # VG-J200-188-NS-10
BDI # 24481024
Features
Series:
J200
Track Width - Millimeter:
50.8
Length - Feet:
10
Track Width - Inch:
2
Height - Millimeter:
11.43
Height - Inch:
0.45
Inch - Metric:
Inch
Material:
Nolu-S
Product Name:
J-Legs
Width - Millimeter:
50.8
SA-2080-5
Description
SA-2080-5 CHAIN GUIDE ; NON-RETURNABLE MACHINED NOLU-S 5FT/PAK
Part # SA-2080-5
BDI # 339238
Features
Series:
HA
Track Width - Millimeter:
39.7
Length - Feet:
5
Track Width - Inch:
1.563
Height - Millimeter:
12.7
Height - Inch:
0.5
Inch - Metric:
Inch
Material:
Nolu-S
Other Features:
Price is per Foot | ANSI Double Pitch Chain | Wear Resistance | Low Friction Surface | For Packaging and Drag Chain Conveying System
Product Name:
Chain Guide