VG-J300-125-10
Description
VG-J300-125-10 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 1/8" X 3" 10FT/BOX
Part # VG-J300-125-10
BDI # 338385
Features
Series:
3" J-Legs
Track Width - Millimeter:
76.2
Length - Feet:
10
Track Width - Inch:
3
Height - Millimeter:
10.16
Height - Inch:
0.4
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide | Wear Strip
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
13.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
349.25
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
603.25
Other Features:
18 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
23.75
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
17
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
7.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
190.5
Series:
30
Inch - Metric:
Inch
Length - Millimeter:
0
Other Features:
14 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch:
0
12CHU19B5
Description
12CHU19B5 BEARING HANGER ; 12" X 2 7/16" 19B U BOLT
Part # 12CHU19B5
BDI # 614915
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
17