4CH2202

COMPARE

4CH2202

Description
4CH2202 BEARING HANGER ; 4" X 1" STY 220 FRAME

MARTIN SPROCKET & GR

Part # 4CH2202

BDI # 619390

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Mounting Flange to Center of Bearing - Inch: 4
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 101.6

Series: 220
Inch - Metric: Inch
Length - Millimeter: 184.15
Other Features: 4 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch: 7.25

Price Inventory : Available to order
Loading Price
QTY
4CH2262

COMPARE

4CH2262

Description
4CH2262 BEARING HANGER ; 226 SERIES 5" LEN 3-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 4CH2262

BDI # 619391

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Mounting Flange to Center of Bearing - Inch: 3.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 92.075

Series: 226
Inch - Metric: Inch
Length - Millimeter: 127
Other Features: 4 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 5

Price Inventory : Available to order
Loading Price
QTY

COMPARE

VG-P680M-B-20

Description
VG-P680M-B-20 GUIDE RAIL COVER ; NON-RETURNABLE BLACK 6M/BOX

SYSTEM PLAST

Part # 19092NL

BDI # 24480722

Features

Series: P680M
Track Width - Millimeter: 89.9
Length - Feet: 20
Track Width - Inch: 3.539
Height - Millimeter: 14

Height - Inch: 0.551
Inch - Metric: Metric
Material: UHMW-PE
Product Name: Bar Cap
Width - Millimeter: 89.9

Price Inventory : Available to order
Loading Price
QTY