2.5 X 57.5BF RLR 2 SPROCKETS 1-1/8
Description
2.5 X 57.5BF RLR 2 SPROCKETS 1-1/8
Part # 2.5 X 57.5BF RLR 2 SPROCKETS 1-1/8
BDI # 27267666
882-10R1-DMS-SS
Description
882-10R1-DMS-SS CONVEYOR CHAIN SPROCKET ; TWO PIECE MACHND SPROCKETS
Part # 12349S
BDI # 336601
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.92
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
56-1/8IN BFX2-1/2IN ODX11GA 57-1/2IN OAL
Description
56-1/8IN BFX2-1/2IN ODX11GA 57-1/2IN OAL ; POWER ROLLER W/SPROCKETS
Part # 56-1/8IN BFX2-1/2IN ODX11GA 57-1/2IN OAL
BDI # 24105937
3.5OD 44IN L BORED 3.073 + 2 60A21
Description
3-1/2IN OD 44IN LONG TUBE BORED 3.073 ; BOTH ENDS W/2 60A21 HT SPROCKETS
Part # 3.5OD 44IN L BORED 3.073 + 2 60A21
BDI # 21519299
900 6FT(2) X 12IN DUAL BLT CNVR
Description
900 6FT(2)X12IN DUAL LANE BELT CONVEYOR ; PLASTIC 6" DRIVE & 6" TAIL SPROCKETS
Part # 900 6FT(2) X 12IN DUAL BLT CNVR
BDI # 24937503