1/3 FB56PDG3A 2 7.59 230 APG GM
Description
1/3 FB56PDG3A 2 7.59 230 APG GM GRMTR ; NON RETURNABLE
Part # AP1320230
BDI # 287537
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
230.6
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
7.59:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1/3 FB56PDG3A 1 7.59 230 APG GM
Description
1/3 FB56PDG3A 1 7.59 230 APG GM GRMTR ; NON RETURNABLE
Part # AP1310230
BDI # 287513
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
230.6
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
7.59:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Double Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1-1/2 FB143PDG3A 2 7.59 230 GM
Description
1-1/2 FB143PDG3A 2 7.59 230 GM GEARMOTOR ; NON RETURNABLE
Part # AP3220230
BDI # 287820
Features
Mounting Frame:
FB143P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
230.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.46
2 FC145PDG3A 3 7.59 230 APG GM
Description
2 FC145PDG3A 3 7.59 230 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP0230230
BDI # 287135
Features
Mounting Frame:
FC145P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
230.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.46
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
230.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
21.844
Nominal Center Distance - Inch:
0.86
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.09