Features
Component:
Spider
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
125In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
Width - Inch:
1
Features
Component:
Cover
Width - Millimeter:
58.75
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.313
30R COVER NYLON WRAPFLEX 0436990
Description
30R COVER NYLON WRAPFLEX 0436990 ; 436990 NON RETURNABLE
Part # 10045881
BDI # 18484208
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.01
Outside Diameter - Millimeter:
152.654
Coupling Type:
Elastomeric Coupling
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875