100TTA26-70-2
Description
100TTA26-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA26-70-2
BDI # 26376972
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
100TTA26-70-1
Description
100TTA26-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA26-70-1
BDI # 26385018
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore