2 HSB X 1 STL OMEGA 7300230
Description
2 HSB X 1 STL OMEGA 7300230 ; 7300230 NON RETURNABLE
Part # 10287363
BDI # 18139622
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
60BS41 1 1/8
Description
60BS41 1 1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE 60 CHAIN 41 TEETH 1 ROW
Part # 60BS41 1 1/8
BDI # 623110
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Other Features:
With 2 Set Screw
Global Part Number GPN:
33572
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Finished Bore
8SC-H X 1 5/8
Description
8SC-H X 1 5/8 CPLG SPACER HUB ; 1-5/8" BORE 3-1/4" OD
Part # 022382
BDI # 240455
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
43.688
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
ML110 5/8
Description
ML110 5/8 JAW CPLG HUB ; 5/8" BORE 3-5/16" HUB DIA
Part # ML110 5/8
BDI # 609429
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
J 2 15/16
Description
J 2 15/16 QD BUSHING ; 2-15/16" BORE 5.148" OD 4-1/2" LTB
Part # J 2 15/16
BDI # 609087
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
464624
Bushing Series:
J