1175WBQM1B20-AA-100 OMNIBOX
Description
1175WBQM1B20-AA-100 OMNIBOX WRM GR REDCR ; 4711644 20:1 RATIO FLANGE MNT
Part # 10103449
BDI # 21852444
1600WLQM2B60-AD OMNIBOX
Description
1600WLQM2B60-AD OMNIBOX WORM GEAR REDCR ; 4712253
Part # 10103694
BDI # 24134657
1300WBQF1S15-AA OMNIBOX
Description
1300WBQF1S15-AA OMNIBOX WORM GEAR REDCR ; 4732860
Part # 10105511
BDI # 24128980
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.66
1300WBQF1S15-AB-144 OMNIBOX
Description
1300WBQF1S15-AB-144 OMNIBOX WRM GR REDCR ; 4706455
Part # 10103156
BDI # 24128978
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.66
1175WBM1B15-AA OMNIBOX
Description
1175WBM1B15-AA OMNIBOX WORM GEAR REDUCER ; 4704448
Part # 10102211
BDI # 18106711