HDRS206-15/1-R
Description
HDRS206-15/1-R WORM GEAR REDUCER ; 15/1 CI SHAFT INPUT/SHAFT OUTPUT
Part # HDRS206-15/1-R
BDI # 21559542
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.65HP
Nominal Max Output RPM:
120
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.65
Features
Inch - Metric:
Inch
Other Features:
Box Size 3 | Heavy Gauge Steel Material
Part Type:
Motor Mounting Kit
HDRF206-30/1-H-56C
Description
HDRF206-30/1-H-56C WORM GEAR REDUCER ; 30:1 58RPM 2.06IN 56C HVY DTY CI
Part # HDRF206-30/1-H-56C
BDI # 21465441
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.57HP
Nominal Max Output RPM:
58
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.95
WINL37-15/1-145TC-3S
Description
WINL37-15/1-145TC SPEED REDUCER ; HEICAL INLINE SZ37 TWO STAGE QUILL INPUT
Part # WINL37-15/1-145TC
BDI # 24439167