28B-3-15A
Description
28B-3-15A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005598
BDI # 18121716
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.79
Mounting Method:
Rough Bore
28B-3-15B
Description
28B-3-15B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005599
BDI # 18121717
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
213.79
Mounting Method:
Rough Bore
28B-3-18A
Description
28B-3-18A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005604
BDI # 18121722
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.078
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.974
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore
28B-3-16B
Description
28B-3-16B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005601
BDI # 18121719
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.97
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
227.84
Mounting Method:
Rough Bore
28B-3-50A
Description
28B-3-50A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005643
BDI # 18121753
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
3
Hub Type:
A-No Hub