3 184TYTG7A 3 129.7 13.5 APG GM
Description
3 184TYTG7A 3 129.7 13.5 APG GM GRMTR ; NON RETURNABLE
Part # AP0330013
BDI # 287193
Features
Mounting Frame:
184TY
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
13.5
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
129.7:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
140TM5A 129.7 A1
Description
140TM5A 129.7 A1 APG REDUCER ; NON RETURNABLE
Part # M85214
BDI # 288770
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
13.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.73
056TM6A 129.7 A1 STD
Description
056TM6A 129.7 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85286
BDI # 288840
Features
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
13.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.34
000TR7A 129.7 A1 STD
Description
000TR7A 129.7 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86147
BDI # 289418
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
13.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
35.78
056TM5A 129.7 A1 STD
Description
056TM5A 129.7 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85202
BDI # 288758
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
13.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.96