PBQ7472-14.21-M7-B1
Description
PBQ7472-14.21-M7-B1 GEAR REDUCER ; P SERIES AL RATIO 14.21 1750 I/P RPM
Part # P7472029.B1
BDI # 21510901
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
123
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
11.49
Overall Width - Inch:
7.01