250DM0005A 17.1 A1 STD
Description
250DM0005A 17.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85262
BDI # 288818
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
102.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
000DR7A 17.1 A1 STD
Description
000DR7A 17.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86095
BDI # 289368
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
102.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Double Reduction | 7.98 Inch Dia Fan Shroud
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.64
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
102.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.43
1 FB56PDG3A 2 17.1 100 APG GM
Description
1 FB56PDG3A 2 17.1 100 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0120100
BDI # 287035
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
102.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.46
1/3 FB56PDG3A 1 17.1 100 APG GM
Description
1/3 FB56PDG3A 1 17.1 100 APG GM GRMTR ; NON RETURNABLE
Part # AP1310100
BDI # 287509
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
102.3
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
17.1:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Double Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted