011-190-0019
Description
011-190-0019 DC GEARMOTOR ; 1/20HP 90VDC 18.9:1 RATIO 95RPM 30IN-LBS
Part # 011-190-0019
BDI # 21436984
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
92.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Double Reduction | F Insulation Class | Optional 28 Inch Dia Footplate and J-Boxes
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.8
011-175-0019
Description
011-175-0019 DC GEARMOTOR ; 1/10HP 90VDC 18.9:1 RATIO 95RPM 62IN-LBS
Part # 011-175-0019
BDI # 23248558
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
92.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Precision Machined Motor | Double Reduction | F Insulation Class | Optional Footplate and J-Boxes
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.7