Page 1 of 8

Next

Compare
863BF-180K-M8

COMPARE

863BF-180K-M8

Description
863BF-180K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00398

BDI # 180292

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 9.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 17.13
Overall Width - Inch: 9.84

Price Inventory : Available to order
Loading Price
QTY
BB1083 210-CC 163.51 2-3/8 S SHFT

COMPARE

BB1083 210-CC 163.51 2-3/8 S SHFT

Description
B10C21S16351 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B10C21S16351

BDI # 296663

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 9.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 24.53

Price Inventory : Available to order
Loading Price
QTY
SF843BR-180K-B5-M1

COMPARE

SF843BR-180K-B5-M1

Description
SF843BR-180K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # F01500

BDI # 181239

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 9.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.574
Nominal Center Distance - Inch: 0.81
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12

Price Inventory : Available to order
Loading Price
QTY
BB1283 210-CC 175.80 2-7/8 S SHFT

COMPARE

BB1283 210-CC 175.80 2-7/8 S SHFT

Description
B12C21S17580 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B12C21S17580

BDI # 296706

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 9.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 26.76

Price Inventory : Available to order
Loading Price
QTY
833B-180K-M1

COMPARE

833B-180K-M1

Description
833B-180K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00174

BDI # 180070

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 9.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 13.78
Overall Width - Inch: 6

Price Inventory : Available to order
Loading Price
QTY