360SM7A 2.2 C1 STD
Description
360SM7A 2.2 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85478
BDI # 289031
Features
Mounting Frame:
360TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
795.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.52
320SM7A 2.2 C1 STD
Description
320SM7A 2.2 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85456
BDI # 289009
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
795.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.52
250SM0005A 2.2 C1 STD
Description
250SM0005A 2.2 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85255
BDI # 288811
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
795.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
71.12
Nominal Center Distance - Inch:
2.8
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.94
140SM16A 2.2 C1 STD
Description
140SM16A 2.2 C1 STD REDUCER ; NON RETURNABLE
Part # M60428
BDI # 288279
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
795.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
210SM0028A 0002.2 CI STD
Description
210SM0028A 0002.2 CI STD REDUCER ; NON RETURNABLE
Part # M61132
BDI # 288476
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
795.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.19