1 FB56PSG3A 2 2.25 780 APG GM
Description
1 FB56PSG3A 2 2.25 780 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0120780
BDI # 287045
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
777.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.65
3/4 FB56PSG3A 3 2.25 780 APG GM
Description
3/4 FB56PSG3A 3 2.25 780 APG GM GRMTR ; NON RETURNABLE
Part # AP3430780
BDI # 287922
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
777.8
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
2.25:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1/2 FB56PSG3A 2 2.25 780 APG GM
Description
1/2 FB56PSG3A 2 2.25 780 APG GM GRMTR ; NON RETURNABLE
Part # AP1220780
BDI # 287471
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
777.8
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
2.25:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1-1/2 FB143PSG3A 1 2.25 780 APGM
Description
1-1/2 FB143PSG3A 1 2.25 780 APGM GRMTR ; NON RETURNABLE
Part # AP3210780
BDI # 287802
Features
Mounting Frame:
FB143P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
777.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.65
3/4 FB56PSG3A 1 2.25 780 APG GM
Description
3/4 FB56PSG3A 1 2.25 780 APG GM GRMTR ; NON RETURNABLE
Part # AP3410780
BDI # 287874
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
777.8
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
2.25:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted