862B-2.6K-M1
Description
862B-2.6K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00316
BDI # 180212
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
8
F862BF-2.3K-B11-M8
Description
F862BF-2.3K-B11M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00946
BDI # 180725
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.84
862BF-2.6K-M8
Description
862BF-2.6K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00350
BDI # 180245
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
9.84
F641B-2.5-B9
Description
F641B-2.5-B9 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28057
BDI # 165264
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338631
Mounting Method:
Base Mounted
Overall Length - Inch:
14.17
F631B-2.5-B11
Description
F631B-2.5-B11 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28050
BDI # 165257
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338560
Mounting Method:
Base Mounted
Overall Length - Inch:
12.77