Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346807
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
F721-20-B5-H
Description
F721-20-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51964
BDI # 171477
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343584
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
F713-20-B5-G
Description
F713-20-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51879
BDI # 171393
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343487
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347408
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
345802
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.09