011-656-2206
Description
011-656-2206 DC GEARMOTOR ; 1/20HP 90VDC 2206:1 RATIO 0.9RPM
Part # 011-656-2206
BDI # 24048769
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
0.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Five Reduction | F Insulation Class | Optional Mounting Footplate
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.89