DFHMQ520-301-HL2-56-16
Description
DFHMQ520-301-HL2-56-16 WORM GEAR REDCR ; NON-RETURNABLE
Part # W5205033.00
BDI # 23922889
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
5.8
Flange Outside Diameter - Millimeter:
5.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Other Features:
Double Reduction | Single Piece Construction | Oversized High Speed Bearing
Assembly Components:
50.038
Mounting Method:
Shaft Mounted