HB682 100SEP 4.22 1-5/8IN SHFT
Description
H6S10S00422 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H6S10S00422
BDI # 298958
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
19.29
Overall Width - Inch:
10.35
VT006-004-0-RM060-28A
Description
VT006-004-0-RM060-28A PLANETARY GEARHEAD ; NON RETURNABLE
Part # 27-119310-G537
BDI # 847390
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.354
Overall Width - Inch:
3.15
247S-PH-4-H1
Description
247S-PH-4-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 58179
BDI # 175070
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
118.618
Nominal Center Distance - Inch:
4.67
Other Features:
Single Reduction | Removable Projection Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.28
DTRS115-004-0-RM115-71
Description
DTRS115-004-0RM115-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-313900-F730
BDI # 848407
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.244
Overall Width - Inch:
4.528
F226S-4-B7
Description
F226S-4-B7 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 39236
BDI # 168654
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.69