140SM4A 4.1 C1 STD .78SH
Description
140SM4A 4.1 C1 STD .78SH APG REDUCER ; NON RETURNABLE
Part # M85128
BDI # 288689
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
426.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.658
Nominal Center Distance - Inch:
2.27
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.63
000SR7A 4.1 C1 STD
Description
000SR7A 4.1 C1 STD APG REDUCER ; NON RETURNABLE
Part # R86038
BDI # 289311
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
426.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | 7.98 Inch Dia Fan Shroud
Mounting Method:
Direct Mounted
Overall Length - Inch:
31.75
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
426.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.29
184SM6A 4.1 C1 STD
Description
184SM6A 4.1 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85299
BDI # 288853
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
426.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.106
Nominal Center Distance - Inch:
3.39
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
360SM8A 4.1 C1 STD
Description
360SM8A 4.1 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85566
BDI # 289108
Features
Mounting Frame:
360TC
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
426.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.858
Nominal Center Distance - Inch:
5.27
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26