HMQ534-52-H-56-24
Description
HMQ534-52-H-56-24 WORM GEAR REDUCER ; NON-RETURNABLE 3.35"CD C-FACE QUILL O/P
Part # W5340165.00
BDI # 22506986
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
85.09
Other Features:
Single Reduction | Vent Free Design
Assembly Components:
85.09
Mounting Method:
Shaft Mounted