140DM3A 6.1 A1
Description
140DM3A 6.1 A1 APG PARALLEL REDUCER ; NON RETURNABLE 140TC 6.1:1
Part # M85068
BDI # 288631
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
286.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.7
C350S006N180
Description
C350S006N180 STRAIGHT BORE REDUCER ; NON RETURNABLE
Part # 180C350S006S1A
BDI # 285125
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
286.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.87
C350T006N140
Description
C350T006N140 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 140C350T006S1A
BDI # 284959
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
286.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87
C350B006N140K1
Description
C350B006N140K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C350B006K1A
BDI # 284896
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
286.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87
280DM0005A 6.2 A1 STD
Description
280DM0005A 6.2 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85271
BDI # 288825
Features
Mounting Frame:
280TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
286.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.6