MR CI 63 UO3A 19X200-7.98
Description
MR CI 63 UO3A 19X200-7.98 GEAR MOTOR
Part # MR CI 63 UO3A 19X200-7.98
BDI # 21474427
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
219
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.26