017-485-0089
Description
017-485-0089 AC GEARMOTOR ; 1/2HP 230VAC 88.8:1 RATIO INVTR DUTY
Part # 017-485-0089
BDI # 22569676
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
19.7
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Triple Reduction | Inverter Duty
Mounting Method:
Base Mounted
Overall Length - Inch:
15.36
Overall Width - Inch:
8.47