14MX-34S-68
Description
14MX-34S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196034
BDI # 1094913
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.833
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671375
Pressure Angle:
14.5
40B34
Description
40B34 ROLLER CHAIN SPROCKET ; 1/2" P 34T 5/8" MIN PLAIN BORE
Part # 40B34
BDI # 620199
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Global Part Number GPN:
36163
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
40BS34 3/4
Description
40BS34 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE 40 CHAIN 34 TEETH 1 ROW
Part # 40BS34 3/4
BDI # 619850
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
With 2 Set Screw
Global Part Number GPN:
32635
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed