HDRF262-60/1-DE-56C
Description
HDRF262-60/1-DE-56C WORM GEAR REDUCER ; RIGHT ANGLE GEAR REDUCER
Part # HDRF262-60/1-DE-56C
BDI # 21465447
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
29
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.41
RNFMS1H-1520TYA-X1-40
Description
RNFMS1H-1520TYA-X1-40 ; GEAR REDUCER
Part # RNFMS1H-1520TYA-X1-40
BDI # 21459166
Features
Mounting Frame:
1520
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Plug In Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
21.024
Overall Width - Inch:
14.803
MR CI 63 UO3A 19X200-7.98
Description
MR CI 63 UO3A 19X200-7.98 GEAR MOTOR
Part # MR CI 63 UO3A 19X200-7.98
BDI # 21474427
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
219
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.26