Page 1 of 50

Next

Compare
VR237NM5

COMPARE

VR237NM5

Description
VR237NM5 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

BOSTON GEAR

Part # 42938

BDI # 168961

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 10.16
Overall Width - Inch: 9.28

Price Inventory : Available to order
Loading Price
QTY
VR231NM5

COMPARE

VR231NM5

Description
VR231NM5 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

BOSTON GEAR

Part # 42920

BDI # 168958

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 8.16
Overall Width - Inch: 7.82

Price Inventory : Available to order
Loading Price
QTY
VR137 NM5

COMPARE

VR137 NM5

Description
VR137 NM5 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

BOSTON GEAR

Part # 42230

BDI # 168847

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 10.16
Overall Width - Inch: 9.28

Price Inventory : Available to order
Loading Price
QTY
VR146 NM5

COMPARE

VR146 NM5

Description
VR146 NM5 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

BOSTON GEAR

Part # 42248

BDI # 168850

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 12.5
Overall Width - Inch: 11.66

Price Inventory : Available to order
Loading Price
QTY
VR258NM5

COMPARE

VR258NM5

Description
VR258NM5 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

BOSTON GEAR

Part # 42974

BDI # 168967

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 16.47
Overall Width - Inch: 16.84

Price Inventory : Available to order
Loading Price
QTY