Features
Belt Diameter - Inch:
0.375
Bearing Type:
Ball Bearing
Face Width - Millimeter:
10.16
Face Width - Inch:
0.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.05
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Diameter - Millimeter:
9.525
7 X 33 RE BELT
Description
7 X 33 RE BELT ROUND BELT ; NON-RETURNABLE 33" L EPDM HEAVY DUTY
Part # 88201831
BDI # 1113808
Features
Belt Diameter - Inch:
0.438
Belt Type:
Solid
Belt Length - Millimeter:
838.2
Belt Length - Inch:
33
Inch - Metric:
Inch
Belt Diameter - Millimeter:
11.125
Belt Style:
Endless Round
7 X 35 RE BELT
Description
7 X 35 RE BELT ROUND BELT ; NON-RETURNABLE 35" L EPDM HEAVY DUTY
Part # 88201839
BDI # 1113810
Features
Belt Diameter - Inch:
0.438
Belt Type:
Solid
Belt Length - Millimeter:
889
Belt Length - Inch:
35
Inch - Metric:
Inch
Belt Diameter - Millimeter:
11.125
Belt Style:
Endless Round
6 X 33 1/2 RE BELT
Description
6 X 33 1/2 RE BELT ROUND BELT ; 33 1/2" L EPDM HEAVY DUTY
Part # 88201225
BDI # 1110807
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
850.9
Belt Length - Inch:
33.5
Inch - Metric:
Inch
Other Features:
Single Layer
Belt Diameter - Millimeter:
9.525
Belt Style:
Open End Round
6 X 36 RE BELT
Description
6 X 36 RE BELT ROUND BELT ; 36" L EPDM HEAVY DUTY
Part # 88201234
BDI # 1110811
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
914.4
Belt Length - Inch:
36
Inch - Metric:
Inch
Belt Diameter - Millimeter:
9.525
Belt Style:
Endless Round