15MP025-DFA2
Description
15MP025-DFA2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 15MP025-DFA2
BDI # 26283050
Features
Pitch Diameter - Inch:
0.382
Flange Outside Diameter - Millimeter:
13.97
Inch - Metric:
Inch
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
9.703
Mounting Method:
Finished Bore
15MP025-SFA2
Description
15MP025-SFA2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 15MP025-SFA2
BDI # 26283051
Features
Pitch Diameter - Inch:
0.382
Flange Outside Diameter - Millimeter:
13.97
Inch - Metric:
Inch
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
9.703
Mounting Method:
Finished Bore
15MP037-6CA2
Description
15MP037-6CA2 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 3/16" BORE 15T
Part # 15MP037-6CA2
BDI # 22708599
Features
Pitch Diameter - Inch:
0.382
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Inch
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
11.557
Face Width - Inch:
0.455
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.703
Mounting Method:
Finished Bore
15MP025-IA2
Description
15MP025-IA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 15T
Part # 15MP025-IA2
BDI # 22708585
Features
Pitch Diameter - Inch:
0.382
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Inch
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
0.08 Inch
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.703
Mounting Method:
Finished Bore
15MP012-6CA2
Description
15MP012-6CA2 TIMING PULLEY ; 0.08" PIT 0.125" BELT AL 3/16" BORE 15T
Part # 15MP012-6CA2
BDI # 22708569
Features
Pitch Diameter - Inch:
0.382
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Inch
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.703
Mounting Method:
Finished Bore