24H100-6FS8
Description
24H100-6FS8 TIMING PULLEY ; 1/2" PIT 1" BELT W 3/4" BORE STEEL 24T
Part # 24H100-6FS8
BDI # 22690657
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type 6F | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Finished Bore
24H100 X 1-1/4 KW 2SS STL
Description
24H100 X 1-1/4 KW 2SS STL TIMING PULLEY ; 1/2"PT 24T 1-1/4"BORE
Part # 24H100 X 1-1/4 KW 2SS STL
BDI # 24219549
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4