PHP 70H100RSB
Description
PHP 70H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 70H100RSB
BDI # 1289234
Features
Pitch Diameter - Inch:
11.141
Inch - Metric:
Inch
Outside Diameter - Inch:
11.087
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 70H200RSB
Description
PHP 70H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 70H200RSB
BDI # 1289365
Features
Pitch Diameter - Inch:
11.141
Inch - Metric:
Inch
Outside Diameter - Inch:
11.087
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 70H150RSB
Description
PHP 70H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 70H150RSB
BDI # 1289300
Features
Pitch Diameter - Inch:
11.141
Inch - Metric:
Inch
Outside Diameter - Inch:
11.087
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
282.98
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1