PHP 28XL037RSB
Description
PHP 28XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28XL037RSB
BDI # 1288916
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
45.28
Mounting Method:
Rough Bore