20XXH200-SK

COMPARE

20XXH200-SK

Description
20XXH200 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 20XXH200

BDI # 988753

Features

Pitch Diameter - Inch: 7.958
Flange Outside Diameter - Millimeter: 220.675
Inch - Metric: Inch
Outside Diameter - Inch: 7.838
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 202.133
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY