90-14P170-4545
Description
90-14P170-4545 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 90T
Part # 90-14P170-4545
BDI # 22736303
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type D1 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
170
192-14P115-4545
Description
192-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 192T
Part # 192-14P115-4545
BDI # 22718878
Features
Pitch Diameter - Inch:
33.701
Inch - Metric:
Metric
Outside Diameter - Inch:
33.575
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
856
Mounting Method:
Bushed
Belt Width - Millimeter:
115
72-14P170-4545
Description
72-14P170-4545 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 72T
Part # 72-14P170-4545
BDI # 22725560
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed
60-14P170-4545
Description
60-14P170-4545 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 60T
Part # 60-14P170-4545
BDI # 22727419
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed
72-14P115-4545
Description
72-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 72T
Part # 72-14P115-4545
BDI # 22725556
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed