14MX71S68-3525
Description
14MX71S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756593
Part # 14MX71S68-3525
BDI # 24302042
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
14MX71S125-5040
Description
14MX71S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756590
Part # 14MX71S125-5040
BDI # 24302036
Features
Pitch Diameter - Inch:
12.455
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
316.357
Mounting Method:
Bushed
14MX71S90-4030
Description
14MX71S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756594
Part # 14MX71S90-4030
BDI # 24302044
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
14MX71S37-3525
Description
14MX71S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756592
Part # 14MX71S37-3525
BDI # 24302040
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
14MX71S20-3525
Description
14MX71S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756591
Part # 14MX71S20-3525
BDI # 24302038
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed