P4014M55-SF
Description
P4014M55-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755526
Part # P4014M55-SF
BDI # 24303236
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
P4014M115-SF
Description
P4014M115-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755521
Part # P4014M115-SF
BDI # 24303226
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
W4014M20-SF
Description
W4014M20-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756098
Part # W4014M20-SF
BDI # 24304289
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.91
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
W4014M42-SF
Description
W4014M42-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756099
Part # W4014M42-SF
BDI # 24304291
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.91
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
P4014M40-SF
Description
P4014M40-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755524
Part # P4014M40-SF
BDI # 24303232
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed