14MX-31S-20
Description
14MX-31S-20 SYNCHRONOUS PULLEY ; 14MM P 31T 20MM W BORE FOR BUSHING
Part # 77192031
BDI # 1094896
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
P31-14MGT-40
Description
P31-14MGT-40 SYNCHRONOUS PULLEY ; 31GROVES 14MM P 40MM W
Part # 77114031
BDI # 1125615
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
F14M-31S-20
Description
F14M-31S-20 SYNCHRONOUS PULLEY ; 14MM P 31GROVES
Part # 77279631
BDI # 1124140
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
F14M-31S-37
Description
F14M-31S-37 SYNCHRONOUS PULLEY ; 14MM P 31GROVES
Part # 77279731
BDI # 1124141
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
F31-14MGT-55-SK
Description
F31-14MGT-55-SK SYNCHRONOUS PULLEY ; 31GROVES 14MM P 55MM W
Part # 77115531
BDI # 1124171
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed