Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore