2MR-15S-06
Description
2MR-15S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 15GROVES 6MM W
Part # 78426004
BDI # 1102602
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Metric
Outside Diameter - Inch:
0.356
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
2MR-15S-09
Description
2MR-15S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 15GROVES 9MM W
Part # 78426029
BDI # 1102603
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Metric
Outside Diameter - Inch:
0.356
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
15-2P06MSFM3
Description
15-2P06MSFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 15-2P06MSFM3
BDI # 26269373
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
13.97
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
15-2P06-DFP1
Description
15-2P06-DFP1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)
Part # 15-2P06-DFP1
BDI # 26270794
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
13.97
Inch - Metric:
Metric
Outside Diameter - Inch:
0.356
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Finished Bore
15-2P06MDFM3
Description
15-2P06MDFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 15-2P06MDFM3
BDI # 26273736
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
13.97
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore