2MR-56S-06
Description
2MR-56S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 56GROVES 6MM W
Part # 78426021
BDI # 1102768
Features
Pitch Diameter - Inch:
1.404
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.384
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
35.662
Mounting Method:
Rough Bore
2MR-56S-09
Description
2MR-56S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 56GROVES 9MM W
Part # 78426046
BDI # 1102769
Features
Pitch Diameter - Inch:
1.404
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.384
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
35.662
Mounting Method:
Rough Bore