PHP 21-T5-20RSB
Description
PHP 21-T5-20RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21-T5-20RSB
BDI # 1290149
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore
PHP 20-5M-25RSB
Description
PHP 20-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 20-5M-25RSB
BDI # 1289889
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore
PHP 20-5M-09RSB
Description
PHP 20-5M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 20-5M-09RSB
BDI # 1289851
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore
PHP 27-T5-20RSB
Description
PHP 27-T5-20RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27-T5-20RSB
BDI # 1290158
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore
PHP 20-5M-15RSB
Description
PHP 20-5M-15RSB PULLEY ; NON-RETURNABLE
Part # PHP 20-5M-15RSB
BDI # 1289870
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore