8M-30S-12-JA

COMPARE

8M-30S-12-JA

Description
8M-30S-12-JA POLYCHAIN SPROCKET ; POR MTO

GATES

Part # 8M-30S-12-JA

BDI # 24674375

Features

Pitch Diameter - Inch: 3.007
Flange Outside Diameter - Millimeter: 82.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.944
Face Width - Millimeter: 20

Face Width - Inch: 0.787
Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 76.39
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY