8M-63S-21-SK

COMPARE

8M-63S-21-SK

Description
8M-63S-21-SK CHAIN SYNC PULLEY ; 8MM PITCH 63 GROOVE

GATES

Part # 77262063

BDI # 21510437

Features

Pitch Diameter - Inch: 6.316
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 160.43
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY